Beli hand stacker dalton di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)Deskripsi:Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.atribut:
- Type: Stacker
- Item: Stacker
- Dalton Hand Stacker Full Electric (Forklift Stacker Elektrik)atribut:
- Load Center (mm): 400
- Capacity (kg): 1000
- Type: Electric Stacker
- STAXX Electric Stacker (Forklift Stacker Elektrik)atribut:
- Fork Width (mm): 680
- Fork Length (mm): 1220
- Capacity (kg): 1500
- Type: Electric Stacker
- KRISBOW Hand Pallet (Troli Palet Manual)Deskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)Deskripsi:The "C" steel made by special rolling process is selected, the internal and external surfaces are polished, and the connection is made by full welding technology. The solid and durable overall structure will never be deformed;- Leak-proof oil cylinder:The oil cylinder adopts leak-proof design, the piston rod is chrome-plated, and imported seals;- Small volume:The body structure is solid and compact, suitable for passing through standard doors and crowded places;- Free control:The lifting mode can be controlled by the player's handle and foot.atribut:
- Descent Speed (mm/s): Controllable
- Rear Wheel Size (mm): Φ180x50
- Type: Hand Stacker Manual
- AMEKO Hand Stacker Manual (Forklift Stacker Manual)atribut:
- Lad Center (mm): 450
- Mast Height (mm): 2000
- Overall Length (mm): 1470
- Lowered Fork Height (mm): 20
- Type: Hand Stacker Manual
- Endolift Hand Stacker Manual (Forklift Stacker Manual)atribut:
- Lifting Height (mm): 1600
- Min. Fork Height (mm): 85
- Fork Length (mm): 900
- Lowering Speed: Controllable
- Outer Width of Front Legs (mm): 690
- Rear Wheel Size (mm): 180x50
- Carlift Hand Stacker (Forklift Stacker Manual)atribut:
- Lowering Speed (mm/stroke): Controllable
- Type: Hand Stacker
- HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)atribut:
- Type: Manual Hand Stacker
- HAND LIFT Electric Stacker (Forklift Stacker Elektrik)Deskripsi:Lift functions is electro hydraulic while movement is manual, suitable for all your lifting needs (racking, shelving, unloading etc). Compact design with strong steel construction.
- Carlift Full Electric Stacker (Forklift Stacker Elektrik)Deskripsi:These series have two kinds of cylinder system. One is economic single oil cylinder; the other one is double oil cylinder with steering motor. The fork size and lifting height can be costumized. Stand full elctric stacker, with movable pedal, it can reduce the operator's work intensity. Handle accord with human body engineering design, compact and steady. All operation can be done through handle. Durable large capacity traction battery. Convenient and rapid charging. Superpower driving and lifting DC motor, it has good performance of speed regulation, realize larger starting and braking torque function.atribut:
- Overall Length (mm): 2150-2480
- Battery (V/Ah): 24/210
- Carrying Wheel (mm): Dia. 85x80
- Driving Speed Full-Load (km/hour): 3.5
- Fork Length (mm): 1150
- Fork Width (mm): 550/685
- Turning Radius (mm): 1588
- Type: Electric Stacker
- Wheel Base (mm): 1345
- monotaro Hand Pallet Truck (Troli Palet Manual)Deskripsi:Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
- Hippolift Hand Stacker (Forklift Stacker Manual)Deskripsi:Hand Stacker is hand push & hand lift stacker which provides cost-effective handling for both vehicle loading and production areas. Easy maintenance and low running costs.-Rebust steel profile construction.-Sturdy and compact enough to fit through standard door and to operate in congested areas.-Lifting function operated by foot and hand controls.-Allow the operator to work without having to perform extreme body movements.atribut:
- Capacity (kg): 2000
- Adjustable Width of Fork (mm): 320-740
- Fork Length (mm): 900
- Max. Fork Width (mm): 1600
- Lowered Height of Forks (mm): 85
- Lifting Speed (mm/s): 14
- Lowering Speed: Controlable
- Type: Hand Stacker
- Wheel Type: Polyurethan
Daftar Harga hand stacker dalton Terbaru October 2026
| Dalton Hand Stacker (Forklift Stacker Manual) | Rp10.999.900 |
| Dalton Electric Stacker (Forklift Stacker Elektrik) | Rp55.999.900 |
| KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual) | Rp13.999.900 |
| Dalton Hand Stacker Full Electric (Forklift Stacker Elektrik) | Rp67.999.900 |
| Fast Lift Hand Stacker (Forklift Stacker Manual) | Rp15.999.900 |
| STAXX Electric Stacker (Forklift Stacker Elektrik) | Rp49.999.900 |
| KRISBOW Hand Pallet (Troli Palet Manual) | Rp3.699.900 |
| HAND LIFT Hand Stacker Manual (Forklift Stacker Manual) | Rp5.799.900 |
| KRISBOW Stacker Electric (Forklift Stacker Elektrik) | Rp179.999.900 |
| AMEKO Hand Stacker Manual (Forklift Stacker Manual) | Rp10.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P101002284-1.jpg)
/P101002281-1.jpg)
/iuP103951678-3.jpg)
/4xP107047177-1.jpg)
/66P103473222-1.jpg)
/qgP109969952-1.jpg)
/9gP103951340-6.jpg)
/d0P111373468-1.jpg)
/3tP103951137-4.jpg)
/eeP109075518-1.jpg)
/08P106827008-2.jpg)
/izP107960683-1.jpg)
/14P111269040-1.jpg)
/a1P111373361-1.jpg)
/haP103952622-2.jpg)
/gnP109205599-1.jpg)
/1mP101001058-14.jpg)
/4jP107561163-1.jpg)
/9xP111231357-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)